2-1/8 in. Brass Door Knocker in Antique Brass
Snail 2-1/8 in. Brass Door Knocker in Antique Brass
Product Details
- Bolts can be cut down for installation.
Specifications
- Collection:
- Snail
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6 in
- Installation Type:
- Door Mount
- MA Approved:
- No
- Material:
- Brass
- Size:
- 2-1/8 in x 6 in
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in