This product requires certification to purchase.

Soap/Lotion Dispenser in Polished Chrome

You last purchased this on
 
Signature Hardware

Soap/Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #SH121CP
  • Item #2937980
  • Manufacturer Part #446600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Soap/Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #SH121CP
  • Item #2937980
  • Manufacturer Part #446600
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass head, nut and flange
  • Plastic bottle and tube
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
11 in
Installation Type:
Deck Mount
Material:
Brass, Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
2-3/4 in
Spout Reach:
3-3/4 in