This product requires certification to purchase.

Soap or Lotion Dispenser in Brushed Gold

You last purchased this on
 
Signature Hardware

Soap or Lotion Dispenser in Brushed Gold

  • Fast #
  • Part #SH121BG
  • Item #8941625
  • Manufacturer Part #457677
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Soap or Lotion Dispenser in Brushed Gold

  • Fast #
  • Part #SH121BG
  • Item #8941625
  • Manufacturer Part #457677
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic bottle & tube.
  • Bottle holds 12 fl. oz.
  • 1-1/4" Maximum counter/sink thickness.
  • Dispenser height: 3-1/2".
  • Dispenser spout reach: 3-3/4".
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12 oz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
11-1/4 in
Installation Type:
Deck Mount
Material:
Plastic
Maximum Deck Thickness:
1-1/4 in
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
3-1/2 in
Spout Reach:
3-3/4 in
Spout Type:
Low Profile