This product requires certification to purchase.

29-3/4 x 39-5/8 x 1 in. Rectangular Decorative Vanity Mirror in Antique Brass

You last purchased this on
 
Signature Hardware

Solandra 29-3/4 x 39-5/8 x 1 in. Rectangular Decorative Vanity Mirror in Antique Brass

  • Fast #
  • Part #SH450602
  • Item #8390370
  • Manufacturer Part #450602
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Solandra 29-3/4 x 39-5/8 x 1 in. Rectangular Decorative Vanity Mirror in Antique Brass

  • Fast #
  • Part #SH450602
  • Item #8390370
  • Manufacturer Part #450602
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Horizontal Mounting is 2-1/2" with four holes.
  • Durable French cleat mounting system included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Solandra
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1 in
ETL Listed:
No
Height:
39-5/8 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Product Type:
Mirror
Shape:
Rectangular
Size:
29-3/4 in x 39-5/8 in x 1 in
Style:
Modern
UL Listed:
No
Weight:
19 lb
Width:
29-3/4 in