29-3/4 x 39-5/8 x 1 in. Rectangular Decorative Vanity Mirror in Nickel
Solandra 29-3/4 x 39-5/8 x 1 in. Rectangular Decorative Vanity Mirror in Nickel
Frequently Purchased Together
Product Details
Product Details
- Horizontal Mounting is 2-1/2" with four holes.
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Solandra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 39-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 29-3/4 in x 39-5/8 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 19 lb
- Width:
- 29-3/4 in