Solid Brass Basket Strainer in Matte Black
Solid Brass Basket Strainer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Not compatible with fireclay or marble sinks
- Made of solid brass
- Fits standard kitchen sinks up to 1/2 in. thick
- Fits 3-1/2 in. drain openings
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tailpiece Included:
- No