This product requires certification to purchase.

Solid Bronze Sash Lock in Bronze Patina

You last purchased this on
 
Signature Hardware

Solid Bronze Sash Lock in Bronze Patina

  • Fast #
  • Part #SH473693
  • Item #9408004
  • Manufacturer Part #473693
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Solid Bronze Sash Lock in Bronze Patina

  • Fast #
  • Part #SH473693
  • Item #9408004
  • Manufacturer Part #473693
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Aged Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid bronze.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Aged Bronze
Length:
2-5/8 in
Material:
Bronze
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Width:
2-3/4 in
Window Hardware Type:
Sash Hook