Shower Rod Flange in Oil Rubbed Bronze
Solid Shower Rod Flange in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Fits 1" OD shower rods.
- Includes mounting hardware.
- Sold in pairs.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Solid
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Flange
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Width:
- 1-3/4 in