This product requires certification to purchase.

Iron Double Hook in Black Powder Coat

You last purchased this on
 
Signature Hardware

Southwell Iron Double Hook in Black Powder Coat

  • Fast #
  • Part #SH247605
  • Item #7693115
  • Manufacturer Part #247605
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Southwell Iron Double Hook in Black Powder Coat

  • Fast #
  • Part #SH247605
  • Item #7693115
  • Manufacturer Part #247605
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of iron for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Specifications

Collection:
Southwell
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
3-3/4 in
Height:
4-3/4 in
Material:
Iron
Number of Hooks:
2
Product Type:
Hook
Projection:
3-3/4 in
Style:
Traditional
Width:
1-1/2 in