This product requires certification to purchase.

Hand Forged Iron Coat Rack with Four Hooks in Black Powder Coat

You last purchased this on
 
Signature Hardware

Spanish Hand Forged Iron Coat Rack with Four Hooks in Black Powder Coat

  • Fast #
  • Part #SH294025
  • Item #7714636
  • Manufacturer Part #294025
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Spanish Hand Forged Iron Coat Rack with Four Hooks in Black Powder Coat

  • Fast #
  • Part #SH294025
  • Item #7714636
  • Manufacturer Part #294025
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rust finish is oxidized iron. May transfer onto some fabrics.
  • Requires Certification

Specifications

Collection:
Spanish
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
5 in
Material:
Iron
Product Type:
Coat Rack
Projection:
2 in
Style:
Traditional
Width:
12 in