Square Water Supply Elbow for Hand Shower in Brushed Nickel
Square Water Supply Elbow for Hand Shower in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" Male wall connection.
- 1/2" Male hose connection.
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-5/16 in
- IAPMO Listed:
- Yes
- Length:
- 2-3/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in