This product requires certification to purchase.

Solid Brass Cabinet Pull in Satin Nickel

You last purchased this on
 
Signature Hardware

Staden Solid Brass Cabinet Pull in Satin Nickel

  • Fast #
  • Part #SH476539
  • Item #9568246
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Staden Solid Brass Cabinet Pull in Satin Nickel

  • Fast #
  • Part #SH476539
  • Item #9568246
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass
  • Requires Certification

Documents


Specifications

Collection:
Staden
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7/8 in
Hardware Type:
Cabinet Pull
Height:
7/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Style:
Modern
Width:
4-1/4 in