Stainless Steel Plastic Disposer Flange
Stainless Steel Plastic Disposer Flange
Frequently Purchased Together
Product Details
Product Details
- Fits all InSinkErator® and most other water disposals
- With matching stopper/strainer
- Brass construction
Specifications
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- Material:
- Stainless Steel, Plastic
- Product Type:
- Disposer Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1-5/8 in x 4-1/2 in
- UL Listed:
- No