This product requires certification to purchase.

Stainless Steel Snap-In Shower Drain Strainer in Brushed Nickel

You last purchased this on
 
Signature Hardware

Stainless Steel Snap-In Shower Drain Strainer in Brushed Nickel

  • Fast #
  • Part #S417852
  • Item #7631700
  • Manufacturer Part #417852
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Stainless Steel Snap-In Shower Drain Strainer in Brushed Nickel

  • Fast #
  • Part #S417852
  • Item #7631700
  • Manufacturer Part #417852
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Component Type:
Grate
Height:
1/2 in
Length:
4-5/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Strainer Style:
Snap-In
Width:
4-5/8 in