This product requires certification to purchase.

Stand in Matte Black

You last purchased this on
 
Signature Hardware

Stand in Matte Black

  • Fast #
  • Part #SHCOS6731MB
  • Item #9708271
  • Manufacturer Part #SHCOS6731MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Stand in Matte Black

  • Fast #
  • Part #SHCOS6731MB
  • Item #9708271
  • Manufacturer Part #SHCOS6731MB
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Conroy
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Material:
Stainless Steel
Product Type:
Stand
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov