Cast Iron Slide Bolt in Black
Standard Cast Iron Slide Bolt in Black
Product Details
Product Details
- Waxed finish contains natural beeswax that protects metal from the elements, but still allows it to patina.
- Overall dimensions: 5-1/2" L x 1-3/8" H and projects 1-1/2".
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Standard
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-3/8 in
- Length:
- 5-1/2 in
- Lock Type:
- Sliding Bolt
- Material:
- Cast Iron
- Size:
- 5-1/2 in x 1-3/8 in x 1-1/2 in