12-5/8 in. Iron Shelf Bracket in Black Powder Coat
Star Flower Scrollwork 12-5/8 in. Iron Shelf Bracket in Black Powder Coat
Product Details
Product Details
- 12-5/8" Bracket overall dimension: 12-5/8" H x 10" D x 1-1/4" W.
- Weight capacity per pair is 80 pounds.
- Each bracket is handcrafted and may vary slightly in shape and dimensions.
Documents
Specifications
- Capacity:
- 80 lbs
- Collection:
- Star Flower Scrollwork
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 10 in
- Hardware Type:
- Bracket
- Height:
- 12-5/8 in
- Length:
- 12-5/8 in
- Material:
- Iron
- Width:
- 1-1/4 in