Steel Dummy Spindle in Steel
Steel Dummy Spindle in Steel
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Diameter:
- 1-1/8 in
- Door Hardware Type:
- Spindle
- Lock Type:
- Dummy
- Material:
- Steel