Bathroom Accessory Set in Brushed Nickel
Steffin Bathroom Accessory Set in Brushed Nickel
Frequently Purchased Together
Product Details
- Robe hook overall dimensions: 2" L x 2" W x 2" H.
- Toilet paper holder overall dimensions: 7" L x 3" W x 2" H.
- Towel ring holder overall dimensions: 7-1/2" L x 3" W x 7-7/8" H.
- 24" towel bar has a towel holder length of 23". Overall Dimensions: 26-1/2" L x 3" W x 2" H.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Steffin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No
- Weight:
- 6.4 lb
- Width:
- 24 in