Integral Bathroom Sink in White with Brushed Nickel Stand
Stoddert Integral Bathroom Sink in White with Brushed Nickel Stand
Product Details
Product Details
- Stand made of 1" OD solid acrylic rods.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Stoddert
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Brushed Nickel
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Sink Bowl Size:
- 37-3/4 in x 13-1/4 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Integral
- Sink Material:
- Porcelain
- Sink Size Range:
- Greater than 36 in
- Vessel Only:
- No
- WaterSense Labeled:
- No