This product requires certification to purchase.

60W 3-Light Outdoor Pendant in Smooth Bronze

You last purchased this on
 
Signature Hardware

Stonehouse 60W 3-Light Outdoor Pendant in Smooth Bronze

  • Fast #
  • Part #PHEL4804SMBR
  • Item #7486626
  • Manufacturer Part #440636
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Stonehouse 60W 3-Light Outdoor Pendant in Smooth Bronze

  • Fast #
  • Part #PHEL4804SMBR
  • Item #7486626
  • Manufacturer Part #440636
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Smooth Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bulb not included
  • Canopy Dimensions: 4-7/8" Dia.
  • Not dimmable
  • Two year Warranty
  • Cannot be mounted on a sloped ceiling
  • Dark Sky Compliant: No
  • Requires Certification

Specifications

Collection:
Stonehouse
Color Finish Category:
Bronze Tones
Color Finish Name:
Smooth Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
25-3/8 in
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
UL 1598
Volts:
110V
Watts:
60 W
Width:
10-1/2 in