This product requires certification to purchase.

4-1/4 in. Shower Strainer in Matte Black

Signature Hardware

4-1/4 in. Shower Strainer in Matte Black

  • Fast #
  • Part #SH603MB
  • Item #9508066
  • Manufacturer Part #142966
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

4-1/4 in. Shower Strainer in Matte Black

  • Fast #
  • Part #SH603MB
  • Item #9508066
  • Manufacturer Part #142966
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Screws measure 2-5/8 in. center-to-center
  • Made of solid brass
  • Fits sinks up to 5/8 in. thick
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
IAPMO Listed:
No
Length:
5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889819159