11 x 7-1/4 in. Residential Ceiling & Sidewall Register Polished Nickel and Satin Brass
Stritzel 11 x 7-1/4 in. Residential Ceiling & Sidewall Register Polished Nickel and Satin Brass
Product Details
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Pre-drilled with hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Stritzel
- Color Finish Name:
- Brushed Nickel, Polished Nickel
- Installation Type:
- Wall Mount
- Length:
- 11 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Width:
- 7-1/4 in