This product requires certification to purchase.

13 x 5-1/4 in. Residential Floor Register Antique Brass and Black Brass

You last purchased this on
 
Signature Hardware

Stritzel 13 x 5-1/4 in. Residential Floor Register Antique Brass and Black Brass

  • Fast #
  • Part #SH478630
  • Item #9552050
  • Manufacturer Part #478630
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Stritzel 13 x 5-1/4 in. Residential Floor Register Antique Brass and Black Brass

  • Fast #
  • Part #SH478630
  • Item #9552050
  • Manufacturer Part #478630
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black/Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Stritzel
Color Finish Name:
Matte Black/Antique Brass
Length:
13 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Width:
5-1/4 in