This product requires certification to purchase.

30 in. Rectangular Vanity Mirror in Black

You last purchased this on
 
Signature Hardware

Talyn 30 in. Rectangular Vanity Mirror in Black

  • Fast #
  • Part #SH425659
  • Item #7614142
  • Manufacturer Part #425659
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Talyn 30 in. Rectangular Vanity Mirror in Black

  • Fast #
  • Part #SH425659
  • Item #7614142
  • Manufacturer Part #425659
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Surface mounted with a French cleat (wedge bracket).
  • Requires Certification

Specifications

Application:
Residential
Collection:
Talyn
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/4 in
Height:
33 in
Installation Type:
Wall Mount
Material:
Mahogany
Mirror Edge:
Flat Edge
Product Type:
Vanity Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
33 in x 30 in x 2-1/4 in
Style:
Traditional
Width:
30 in