This product requires certification to purchase.

Tank Lid for MIRBD214 in White

You last purchased this on
 
Signature Hardware

Tank Lid for MIRBD214 in White

  • Fast #
  • Part #SHBD214LIDWH
  • Item #7919627
  • Manufacturer Part #SHBD214LIDWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Tank Lid for MIRBD214 in White

  • Fast #
  • Part #SHBD214LIDWH
  • Item #7919627
  • Manufacturer Part #SHBD214LIDWH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MIRBD214WH
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
No
WaterSense Labeled:
No