Tank Lid in White
Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lid Only for MNO490C
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MIRBD200WH
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UL Listed:
- No
- UPC:
- 781889367087
- WaterSense Labeled:
- No