This product requires certification to purchase.

Teak Bathroom Floor Mat in Black

You last purchased this on
 
Signature Hardware

Teak Bathroom Floor Mat in Black

  • Fast #
  • Part #SH453404
  • Item #8806256
  • Manufacturer Part #453404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Teak Bathroom Floor Mat in Black

  • Fast #
  • Part #SH453404
  • Item #8806256
  • Manufacturer Part #453404
5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Green Seal Certified:
No
Height:
1-1/4 in
Length:
23-5/8 in
Material:
Teak
Product Type:
Floor Mat
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Width:
15-3/4 in