Teak Bathroom Floor Mat in Black
Teak Bathroom Floor Mat in Black
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Green Seal Certified:
- No
- Height:
- 1-1/4 in
- Length:
- 36-1/4 in
- Material:
- Teak
- Product Type:
- Floor Mat
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
- Width:
- 24 in