This product requires certification to purchase.

Teak Bathroom Shelf in Natural

You last purchased this on
 
Signature Hardware

Teak Bathroom Shelf in Natural

  • Fast #
  • Part #SH453411
  • Item #8806252
  • Manufacturer Part #453411
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Teak Bathroom Shelf in Natural

  • Fast #
  • Part #SH453411
  • Item #8806252
  • Manufacturer Part #453411
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Teak
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Teak
NSF Certified:
No
Number of Shelves:
4
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
WaterSense Labeled:
No