IRON CABINET CREMONE BOLT ANTIQUE IRON
Temple IRON CABINET CREMONE BOLT ANTIQUE IRON
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Center Plate With Knob: 1-11/16" x 4-1/4" x 2".
- Center Bolt Guides: 1-1/2" x 1-1/2" x 1/2".
- End Socket: 1-1/2" X 1-1/8" X 1/2".
- Flat Strike Plate: 1-1/2" X 1/2" x 1/8".
- Bolt Rods: 12".
Documents
Specifications
- Application:
- Residential
- Collection:
- Temple
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 2 in
- Handle Material:
- Iron
- Height:
- 27-1/4 in
- Material:
- Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889893401
- Weight:
- 3 lb
- Width:
- 1-5/8 in