20-3/8 x 36 x 3/4 in. Hexagonal Decorative Vanity Mirror in Black Powder Coat
Tenaya 20-3/8 x 36 x 3/4 in. Hexagonal Decorative Vanity Mirror in Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Horizontal /Vertical Mounting is 2-1/2" centers with three holes.
- Durable French cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tenaya
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3/4 in
- ETL Listed:
- No
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Iron
- Product Type:
- Mirror
- Shape:
- Hexagonal
- Size:
- 20-3/8 in x 36 in x 3/4 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 9 lb
- Width:
- 20-3/8 in