BRASS SHELF BRACKET ANTIQUE COPPER
Terza BRASS SHELF BRACKET ANTIQUE COPPER
Product Details
Product Details
- Sold Individually.
- Weight capacity per pair is 22lbs.
- 6-1/2" Overall dimension: 6-1/2" W x 6-1/2" H x 6-1/2" L.
Specifications
- Collection:
- Terza
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 6-1/2 in
- Hardware Type:
- Shelf Bracket
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6-1/2 in