This product requires certification to purchase.

70 in. Freestanding Bathtub with Center Drain in Antique Black

You last purchased this on
 
Signature Hardware

Thaine 70 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH473707
  • Item #9530652
  • Manufacturer Part #473707
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Thaine 70 in. Freestanding Bathtub with Center Drain in Antique Black

  • Fast #
  • Part #SH473707
  • Item #9530652
  • Manufacturer Part #473707
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tub has visible interior seams.
  • Straight plinth with rolled bottom.
  • Chemically applied patina, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions.
  • Requires wall or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow option includes a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
65 in
Basin Width:
25 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
58 gal
Collection:
Thaine
Color Finish Category:
Blacks
Color Finish Name:
Antique Black
Depth:
18-1/2 in
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Copper
Origin:
Global
Overall Length:
70 in
Overall Width:
29 in
Overflow Type:
Standard
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/2 in
Weight:
92 lb