THERMOSTATIC CONCEALED MIXER WITH 3
THERMOSTATIC CONCEALED MIXER WITH 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 8 in
- Material:
- Brass
- UPC:
- 781889507087