This product requires certification to purchase.

30 in. Floor Mount Vanity in Black, Antique Brass, Arctic White with White

You last purchased this on
 
Signature Hardware

Thorton 30 in. Floor Mount Vanity in Black, Antique Brass, Arctic White with White

  • Fast #
  • Part #SH461122
  • Item #9252186
  • Manufacturer Part #461122
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Thorton 30 in. Floor Mount Vanity in Black, Antique Brass, Arctic White with White

  • Fast #
  • Part #SH461122
  • Item #9252186
  • Manufacturer Part #461122
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Thorton
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Doors:
2
Number of Holes:
3 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
30 in