This product requires certification to purchase.

Three Handle Cross Floor Mount Filler in Matte Black

You last purchased this on
 
Signature Hardware

Three Handle Cross Floor Mount Filler in Matte Black

  • Fast #
  • Part #SH446419
  • Item #8035485
  • Manufacturer Part #446419
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Three Handle Cross Floor Mount Filler in Matte Black

  • Fast #
  • Part #SH446419
  • Item #8035485
  • Manufacturer Part #446419
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Filler is freestanding, meaning it mounts directly to the floor and is independent from the tub and walls; this opens up endless possibilities for the space as it will coordinate with virtually any freestanding tub
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Cross
Height:
42-1/2 in
Length:
9-1/2 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Showerhead Function:
Single
Spout Height:
27-1/2 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/2 in
Valve Type:
Straight Supply Stop Valve
Width:
11-1/4 in