This product requires certification to purchase.

Three Handle Single Function Shower System

You last purchased this on
 
Signature Hardware

Three Handle Single Function Shower System

  • Fast #
  • Part #SH476402
  • Item #9556105
  • Manufacturer Part #476402
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Three Handle Single Function Shower System

  • Fast #
  • Part #SH476402
  • Item #9556105
  • Manufacturer Part #476402
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gooseneck diverter valve has porcelain handles and 1/4 turn ceramic disc cartridges
  • D Style shower enclosure with (1) 36 in. adjustable ceiling brace
  • 1 in. OD heavy gauge brass tubing and (2) heavy duty jumbo wall flanges
  • Two piece shower riser pipe, 3/8 in. brass pipe size, 77 in. total height, 1/2 in. iron pipe size showerhead fitting, extends 9-1/2 in. from vertical
  • Hand shower hose is 59 in.
  • Recommended for use with any tub with a non-sloped, drain-end wall. Not recommended for use with Signature Hardware's Celine, Miya, and Barrett tubs
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Diameter:
4-7/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed:
Yes
Length:
60 in
NSF Certified:
No
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
9-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Gooseneck
Trim Only:
No
Tub Spout Flow Rate:
6.8 gpm
Tub Spout Reach:
8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
4-7/8 in