This product requires certification to purchase.

Three Handle Wall Mount Tub Filler with Hand Shower in Chrome

You last purchased this on
 
Signature Hardware

Three Handle Wall Mount Tub Filler with Hand Shower in Chrome

  • Fast #
  • Part #SH402640
  • Item #7639426
  • Manufacturer Part #402640
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Three Handle Wall Mount Tub Filler with Hand Shower in Chrome

  • Fast #
  • Part #SH402640
  • Item #7639426
  • Manufacturer Part #402640
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall-mount couplers included.
  • 2" wall coupler shown in photography.
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with center-to-center measurement of 7"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • All valves are included with this model, no need to buy a separate rough-in to complete installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub Filler with Handshower
Handle Material:
Porcelain
Handle Type:
Cross
Height:
11 in
Length:
9-1/2 in
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Type:
Fixed
Tub Spout Reach:
5 in
Width:
8-1/2 in