Three Handle Wall Mount Tub Filler with Hand Shower in Polished Nickel
Three Handle Wall Mount Tub Filler with Hand Shower in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout reach with 2" couplers = 7-3/8".
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 11 in
- Length:
- 9-1/2 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-1/4 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 7-3/8 in
- UPC:
- 781889532751
- Width:
- 7-7/8 in