This product requires certification to purchase.

Single Handle Single Function Shower System in Black

You last purchased this on
 
Signature Hardware

Tilley Single Handle Single Function Shower System in Black

  • Fast #
  • Part #SH426006
  • Item #7743271
  • Manufacturer Part #426006
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Tilley Single Handle Single Function Shower System in Black

  • Fast #
  • Part #SH426006
  • Item #7743271
  • Manufacturer Part #426006
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower panel has single inlet for cold water.
  • Flexible supply line with 3/8" FIP connection included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tilley
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Knob
Height:
44 in
Hose Length:
60 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
12-3/4 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
18 in