This product requires certification to purchase.

Toilet 5/8 x 3/8 in. Supply Kit in Brushed Gold

You last purchased this on
 
Signature Hardware

Toilet 5/8 x 3/8 in. Supply Kit in Brushed Gold

  • Fast #
  • Part #SH251BG
  • Item #9380073
  • Manufacturer Part #SH251BG
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Toilet 5/8 x 3/8 in. Supply Kit in Brushed Gold

  • Fast #
  • Part #SH251BG
  • Item #9380073
  • Manufacturer Part #SH251BG
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8'' x 20'' Bull nose rigid supply tubes.
  • Compression x 3/8'' O.D compression angle stop.
  • 5/8'' O.D.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
IAPMO Listed:
No
Material:
Brass
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Rigid:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No