This product requires certification to purchase.

Brass Handle Passage Interior Door Set Lever in Satin Brass

You last purchased this on
 
Signature Hardware

Tolland Brass Handle Passage Interior Door Set Lever in Satin Brass

  • Fast #
  • Part #SH455536
  • Item #9270328
  • Manufacturer Part #455536
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Tolland Brass Handle Passage Interior Door Set Lever in Satin Brass

  • Fast #
  • Part #SH455536
  • Item #9270328
  • Manufacturer Part #455536
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Tolland
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3 in
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-1/2 in x 2-1/2 in x 3 in
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Width:
2-1/2 in