This product requires certification to purchase.

69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

You last purchased this on
 
Signature Hardware

Torben 69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462492
  • Item #9299203
  • Manufacturer Part #462492
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Torben 69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim

  • Fast #
  • Part #SH462492
  • Item #9299203
  • Manufacturer Part #462492
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.
  • Foam Insulation: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
43 in
Basin Width:
17-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
69 gal
Clawfoot Included:
No
Collection:
Torben
Color Finish Category:
Whites
Color Finish Name:
White/White
Depth:
17-5/16 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
31-3/4 in
Overall Length:
69-1/8 in
Overall Width:
32 in
Overflow Type:
Integrated
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-9/16 in
UL Listed:
No
Weight:
136 lb