This product requires certification to purchase.

69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and White Trim

You last purchased this on
 
Signature Hardware

Torben 69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and White Trim

  • Fast #
  • Part #SH480976
  • Item #9714916
  • Manufacturer Part #480976
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Torben 69-1/8 x 32 in. Freestanding Bathtub with Center Drain in White and White Trim

  • Fast #
  • Part #SH480976
  • Item #9714916
  • Manufacturer Part #480976
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
43 in
Basin Width:
17-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
48 gal
Clawfoot Included:
No
Collection:
Torben
Color Finish Category:
Whites
Color Finish Name:
White/White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
31-3/4 in
Overall Length:
69-1/8 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-1/2 in
Weight:
128.14 lb