This product requires certification to purchase.

15-5/8 in. Cast Iron Door Pull in Black Powder Coat

You last purchased this on
 
Signature Hardware

Torch 15-5/8 in. Cast Iron Door Pull in Black Powder Coat

  • Fast #
  • Part #SH248637
  • Item #7616043
  • Manufacturer Part #248637
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Torch 15-5/8 in. Cast Iron Door Pull in Black Powder Coat

  • Fast #
  • Part #SH248637
  • Item #7616043
  • Manufacturer Part #248637
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3" projection from mount.
  • Includes mounting screws.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Torch
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
3 in
Length:
15-5/8 in
Material:
Cast Iron
Product Type:
Door Pull
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Size:
15-5/8 in x 3 in
Width:
2-1/2 in