This product requires certification to purchase.

33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

This product has been replaced by

33 x 18 in. Fireclay Single Bowl Apron Front Kitchen Sink in White
Signature Hardware 33 in. Single Bowl Fireclay Apron Kitchen Sink in White
Manufacturer Part #484940
Signature Hardware

Torun 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #SHF1B3319AWH
  • Item #7708174
  • Manufacturer Part #433921
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

33 x 18 in. Fireclay Single Bowl Apron Front Kitchen Sink in White
Signature Hardware 33 in. Single Bowl Fireclay Apron Kitchen Sink in White
Manufacturer Part #484940
Signature Hardware

Torun 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #SHF1B3319AWH
  • Item #7708174
  • Manufacturer Part #433921
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33" x 19" x 10"
  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Torun
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
31-3/8 in x 17-1/2 in x 8-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19 in
UPC:
781889379790
Width:
19 in