Single Function Shower System in Brushed Nickel
Tosca Single Function Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Tosca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 6 in
- Hose Length:
- 58-1/2 in
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 16 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 29-1/2 in
- Spray Type:
- Rain
- Valve Trim Type:
- Thermostatic
- Width:
- 7-1/2 in