25 in. Dual Mount Composite Single Bowl Kitchen Sink in White
Totten 25 in. Dual Mount Composite Single Bowl Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Installation Type: drop-in or undermount
- 27-inch minimum base cabinet width.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Resistant to heat, stains, and scratches.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5-17
- Collection:
- Totten
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount, Drop-in
- Length:
- 25 in
- Material:
- Granite Composite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 16-3/8 in x 9-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 22 in