This product requires certification to purchase.

33 in. Dual Mount Composite Double Bowl Kitchen Sink in Black

You last purchased this on
 
Signature Hardware

Totten 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #SHGR2B3322BL
  • Item #7585950
  • Manufacturer Part #447668
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Totten 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Black

  • Fast #
  • Part #SHGR2B3322BL
  • Item #7585950
  • Manufacturer Part #447668
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • 36-inch minimum base cabinet width.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Resistant to heat, stains, and scratches.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5-17
Collection:
Totten
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/4 in x 16-7/16 in x 9-1/2 in
Sink Bowl Size, Right:
14-1/4 in x 16-7/16 in x 9-1/2 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
22 in